Zoro Homepage

Taper L Drill Bit, 205.00mm L, 11.10mm dia

  • Mfr # 653042312

  • Zoro # G0616548


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
27/64 in
Overall Length
205 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653042312
Zoro #
G0616548
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
27/64 in
Overall Length
205 mm
Flute Length
145 mm
Shank Dia.
7/16 in
Depth:Dia. Ratio
10xD
Drill Diameter Tolerance
-0.032 mm/-0.059 mm
Drill Length Class
Extended-Length
Maximum Drilling Depth
145.00 mm
Shank Length
60 mm

Description

Extra Long Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 145.00 mm, Fractional Inch, 10xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.