Zoro Homepage

Taper L Drill Bit, 205.00mm L, 12.00mm dia

  • Mfr # 8711070

  • Zoro # G0616511


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
10.70 mm
Overall Length
205.00 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8711070
Zoro #
G0616511
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
10.70 mm
Overall Length
205.00 mm
Flute Length
140.00 mm
Shank Dia.
12.00 mm
Depth:Dia. Ratio
10xD

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
X Thinning
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
Decimal Equivalent
0.4213
List Number
6530
Standards
Not Rated
Series
A-Drill
Primary Material Application
For Aluminum
Material Grade - Machining
High Performance
Measurement System
Metric

Description

Extra Long Drill Bit, Drill Bit Size 10.70 mm, Drill Bit Point Angle 140 Degrees , Carbide, 10xD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.