Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper L Drill Bit, 215.00mm L, 12.00mm dia

  • Mfr # 653045212

  • Zoro # G0616627


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Overall Length
215 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653045212
Zoro #
G0616627
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
11.5 mm
Overall Length
215 mm
Flute Length
155 mm
Shank Dia.
12 mm
Depth:Dia. Ratio
10xD
Shank Length
60 mm
Maximum Drilling Depth
155.00 mm
Drill Diameter Tolerance
-0.032 mm/-0.059 mm
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
X Thinning Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
Decimal Equivalent
0.4528
Standards
Not Rated
List Number
6530
Series
A-Drill
Shank Type - Machining
Straight
Sheeter Drill
No
Material Grade - Machining
High Performance
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, M, N, S
Primary Material Application ISO Code
H, K, M, P
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Measurement System
Metric
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Helix Angle - Maximum
30 Degrees
Spiral Direction
Right Hand

Description

Extra Long Drill Bit, Drill Bit Size 11.5 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 155.00 mm, Metric, 10xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.