Zoro Homepage

Taper L Drill Bit, 215.00mm L, 12.70mm dia

  • Mfr # 653045412

  • Zoro # G0616633


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Overall Length
215 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653045412
Zoro #
G0616633
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
29/64 in
Overall Length
215 mm
Flute Length
155 mm
Shank Dia.
1/2 in
Depth:Dia. Ratio
10xD
Drill Diameter Tolerance
-0.032 mm/-0.059 mm
Maximum Drilling Depth
155.00 mm
Shank Length
60 mm
Drill Length Class
Extended-Length

Description

Extra Long Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 155.00 mm, Fractional Inch, 10xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.