Zoro Homepage

Taper L Drill Bit, 230.00mm L, 16.00mm dia

  • Mfr # 8705450

  • Zoro # G0623870


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
14.5 mm
Overall Length
230 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8705450
Zoro #
G0623870
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
14.5 mm
Overall Length
230 mm
Flute Length
160 mm
Shank Dia.
16 mm
Depth:Dia. Ratio
8xD
Maximum Drilling Depth
160.00 mm
Shank Length
70 mm
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.000 mm/-0.027 mm

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
X Thinning Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
Decimal Equivalent
0.5709
List Number
6520
Standards
Not Rated
Number of Coolant Holes
2
Secondary Material Application ISO Code
M, N, S
Sheeter Drill
No
Primary Material Application ISO Code
H, K, P, S
Material Grade - Machining
High Performance
Helix Angle
30 Degrees
Secondary Material Application
Aluminum, Nickel, Stainless Steel
Shank Type - Machining
Straight
Series
6520
Measurement System
Metric
Primary Material Application
Cast Iron, Hardened Steel, Steel, Titanium, Tool and Die Steel
Helix Angle - Maximum
30 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 14.5 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.