Zoro Homepage
This item is Discontinued.
Osg Taper L Drill Bit, 75.00mm L, 30.00mm dia. 652007812

Taper L Drill Bit, 75.00mm L, 30.00mm dia. (Discontinued)

  • Mfr # 652007812
  • Zoro # G0585763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652007812
Zoro #
G0585763
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
2.00mm
Shank Dia.
30.00mm
Overall Length
75.00mm
Flute Length
22.00mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD

Description

Taper Length Drill Bit, Drill Bit Size 2.00mm, Drill Bit Point Angle 140 Degrees , Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.