Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper L Drill Bit, 75.00mm L, 30.00mm dia.

  • Mfr # 653009312

  • Zoro # G1789816


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Overall Length
75 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653009312
Zoro #
G1789816
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
2.38mm
Overall Length
75 mm
Flute Length
33 mm
Shank Dia.
30 mm
Depth:Dia. Ratio
10xD
Drill Diameter Tolerance
-0.014/-0.028mm
Drill Length Class
Extra Long
Shank Length
42.00mm
Maximum Drilling Depth
33.00mm

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
X Thinning Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
Number of Pieces
1
Decimal Equivalent
0.0937
List Number
6530
Standards
Not Rated
Series
A-Drill
Shank Type - Machining
Straight
Measurement System
Metric
Secondary Material Application
Hardened Steel, Stainless Steel
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Material Grade - Machining
General Purpose
Number of Coolant Holes
2
Sheeter Drill
No
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
M2, M3

Description

Extra Long Drill Bit, Drill Bit Size 2.38mm, Drill Bit Point Angle 140 Degrees , Carbide, 10xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.