Zoro Homepage
This item is Discontinued.
Osg Taper L Drill Bit, Straight, 29mm Flute L 552010212

Taper L Drill Bit, Straight, 29mm Flute L (Discontinued)

  • Mfr # 552010212
  • Zoro # G0620151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552010212
Zoro #
G0620151
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
2.60mm
Shank Dia.
3.00mm
Overall Length
80.00mm
Flute Length
29.00mm
Depth:Dia. Ratio
8xD
Sizes Included
1/8"
Depth x Dia. Ratio
8xD

Details

Item
Taper Length Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1024
Drill Bit Material
Solid Carbide
Drill Bit Finish
WD1
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
2
List Number
5520
Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel, Stainless Steels, Hardened Steel Under 50 HrC and Titanium Alloys
Grade
High Performance
Coolant Through
Yes
Point Type
R Thinning
Coolant Fed
Coolant Through
Material - Machining
Carbide
Series
EXOCARB
Point type
R Thinning

Description

Taper Length Drill Bit, Drill Bit Size 2.60mm, Drill Bit Point Angle 140 Degrees , Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.