Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552045311
Zoro #
G1790078
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
29/64"
Overall Length
194.00mm
Flute Length
127.00mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Details
Item
Taper Length Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.4531
Drill Bit Material
Solid Carbide
Drill Bit Finish
WD1
Point Type
R Thinning
Grade
General Purpose
List Number
5520
Coolant Through
No
Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel, Stainless Steels, Hardened Steel Under 50 HrC and Titanium Alloys
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Series
EXOCARB
Description
Taper Length Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 140 Degrees , Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.