Zoro Homepage
This item is Discontinued.
Osg Screw Machine Drill, Taper, 3.90mm, Carbide 552015311

Screw Machine Drill, Taper, 3.90mm, Carbide (Discontinued)

  • Mfr # 552015311
  • Zoro # G1791067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552015311
Zoro #
G1791067
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
3.90mm
Overall Length
95.00mm
Flute Length
43.00mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD

Details

Item
Taper Length Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1535
Drill Bit Material
Solid Carbide
Drill Bit Finish
WD1
Grade
General Purpose
Coolant Through
No
Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel, Stainless Steels, Hardened Steel Under 50 HrC and Titanium Alloys
Point Type
R Thinning
List Number
5520
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Series
EXOCARB

Description

Taper Length Drill Bit, Drill Bit Size 3.90mm, Drill Bit Point Angle 140 Degrees , Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.