Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552029911
Zoro #
G1790568
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
7.60mm
Overall Length
140.00mm
Flute Length
84.00mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Details
Drill Bit Grouping
Drill Bit
Item
Taper Length Drill Bit
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.2992
Drill Bit Material
Solid Carbide
Drill Bit Finish
WD1
Point Type
R Thinning
List Number
5520
Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel, Stainless Steels, Hardened Steel Under 50 HrC and Titanium Alloys
Grade
General Purpose
Coolant Through
No
Coolant Fed
Non-Coolant Through
Series
EXOCARB
Material - Machining
Carbide
Description
Taper Length Drill Bit, Drill Bit Size 7.60mm, Drill Bit Point Angle 140 Degrees , Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.