Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered End Mill, 1.82mm Large End dia.

  • Mfr # 45810072

  • Zoro # G0575010


product price: $187.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Tapered
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
Measurement System
Metric
Taper Angle Per Side
1.0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45810072
Zoro #
G0575010
UPC #
-
Country of Origin
Japan

Dimensions

Tip Dia.
3/64 in
Length of Cut
10 mm
Overall Length
45 mm
Shank Dia.
4 mm
Dimension Type
Metric
Large End Dia.
1.82 mm
Corner Radius
0.75 mm
Length Below Shank
3/8 in
Tip Diameter
0.06 in
Large End Diameter
1.82 mm

Details

End Mill Style
Tapered
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
Measurement System
Metric
Taper Angle Per Side
1.0 Degrees
Number of Flutes
4
Item
Tapered End Mill
Cutting Direction
Right Hand
Helix Angle
25 Degrees
Shank Type
Straight
Spiral Direction
Right Hand
End Mill Material
Carbide
List Number
4581
Grade
Micro Grain
Included Angle
2 Degrees
Finish
WXS
Series
EXOCARB WXS
Primary Material Application ISO Code
H, K, P
Finish - Machining
WXS
Primary Material Application
Cast Iron, Hardened Steel, Steel
Material Applications
Alloy Steel, Carbon Steel, Cast Iron, Die Steel, Hardeneded Steel
End Mill Application
Roughing/Finishing
Material Grade - Machining
Micrograin
Shank Type - Machining
Straight
Taper Angle per Side
1 Degrees
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel

Description

Tapered End Mill, Tapered, Carbide, 1 Degrees Taper Angle per Side, 3/64 in Tip Dia., WXS, Metric, 1.82 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.