Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered End Mill, 2.63mm Large End dia.

  • Mfr # 45810154

  • Zoro # G0575099


product price: $191.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Tapered
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
Measurement System
Metric
Taper Angle Per Side
0.7 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45810154
Zoro #
G0575099
UPC #
-
Country of Origin
Japan

Dimensions

Tip Dia.
5/64 in
Length of Cut
25 mm
Overall Length
55 mm
Shank Dia.
4 mm
Dimension Type
Metric
Large End Dia.
2.63 mm
Length Below Shank
1 in
Corner Radius
1.00 mm
Tip Diameter
0.08 in
Large End Diameter
2.63 mm

Details

End Mill Style
Tapered
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
Measurement System
Metric
Taper Angle Per Side
0.7 Degrees
Number of Flutes
4
Included Angle
1 Degrees
Spiral Direction
Right Hand
Grade
Micro Grain
List Number
4581
Helix Angle
25 Degrees
End Mill Material
Carbide
Item
Tapered End Mill
Finish
WXS
Shank Type
Straight
Cutting Direction
Right Hand
Series
EXOCARB WXS
End Mill Application
Roughing/Finishing
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel
Material Applications
Alloy Steel, Carbon Steel, Cast Iron, Die Steel, Hardeneded Steel
Finish - Machining
WXS
Material Grade - Machining
Micrograin
Taper Angle per Side
0.7 Degrees
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M

Description

Tapered End Mill, Tapered, Carbide, 0.7 Degrees Taper Angle per Side, 5/64 in Tip Dia., WXS, Metric, 2.63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.