Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered End Mill, 3.33mm Large End dia.

  • Mfr # 45810178

  • Zoro # G0575333


product price: $207.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Tapered
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
Measurement System
Metric
Taper Angle Per Side
1.0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45810178
Zoro #
G0575333
UPC #
-
Country of Origin
Japan

Dimensions

Tip Dia.
3/32 in
Length of Cut
25 mm
Overall Length
55 mm
Shank Dia.
4 mm
Corner Radius
1.25 mm
Large End Dia.
3.33 mm
Length Below Shank
1 in
Tip Diameter
0.1 in
Dimension Type
Metric
Large End Diameter
3.33 mm

Details

End Mill Style
Tapered
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
Measurement System
Metric
Taper Angle Per Side
1.0 Degrees
Number of Flutes
4
Grade
Micro Grain
Shank Type
Straight
Helix Angle
25 Degrees
End Mill Material
Carbide
Item
Tapered End Mill
Spiral Direction
Right Hand
Included Angle
2 Degrees
Finish
WXS
Cutting Direction
Right Hand
List Number
4581
Series
EXOCARB WXS
Primary Material Application
Cast Iron, Hardened Steel, Steel
Material Grade - Machining
Micrograin
Material Applications
Alloy Steel, Carbon Steel, Cast Iron, Die Steel, Hardeneded Steel
Primary Material Application ISO Code
H, K, P
Finish - Machining
WXS
Shank Type - Machining
Straight
End Mill Application
Roughing/Finishing
Taper Angle per Side
1 Degrees
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M

Description

Tapered End Mill, Tapered, Carbide, 1 Degrees Taper Angle per Side, 3/32 in Tip Dia., WXS, Metric, 3.33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.