Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered End Mill, 45.00mm Overall L

  • Mfr # 45810150

  • Zoro # G0575047


product price: $209.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Tapered
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
Measurement System
Metric
Taper Angle Per Side
2.0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45810150
Zoro #
G0575047
UPC #
-
Country of Origin
Japan

Dimensions

Tip Dia.
5/64 in
Length of Cut
10 mm
Overall Length
45 mm
Shank Dia.
4 mm
Dimension Type
Metric
Tip Diameter
0.08 in
Large End Dia.
2.63 mm
Length Below Shank
3/8 in
Corner Radius
1.00 mm
Large End Diameter
2.63 mm

Details

End Mill Style
Tapered
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
Measurement System
Metric
Taper Angle Per Side
2.0 Degrees
Number of Flutes
4
End Mill Material
Carbide
Helix Angle
25 Degrees
Finish
WXS
Spiral Direction
Right Hand
Shank Type
Straight
Included Angle
4 Degrees
Item
Tapered End Mill
Grade
Micro Grain
Cutting Direction
Right Hand
List Number
4581
Series
EXOCARB WXS
Material Applications
Alloy Steel, Carbon Steel, Cast Iron, Die Steel, Hardeneded Steel
Material Grade - Machining
Micrograin
Shank Type - Machining
Straight
End Mill Application
Roughing/Finishing
Finish - Machining
WXS
Primary Material Application
Cast Iron, Hardened Steel, Steel
Primary Material Application ISO Code
H, K, P
Taper Angle per Side
2 Degrees
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel

Description

Tapered End Mill, Tapered, Carbide, 2 Degrees Taper Angle per Side, 5/64 in Tip Dia., WXS, Metric, 2.63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.