Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes

  • Mfr # 1400100700

  • Zoro # G9251365


product price: $17.49
/ea

Key Features

Tap Thread Size
#0-80
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400100700
Zoro #
G9251365
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#0-80
Thread Length
5/16"
Overall Length
1-5/8"
Tap Size
#0
Shank Dia.
0.141"
Pitch Diameter Limit
H7
Tap Dimension Type
Inch
Shank Length
1 1/4 in
75% Thread Drill Size
1.20 mm
Square Size
0.1100 in
55% Thread Drill Size
1.30 mm
65% Thread Drill Size
1.25 mm
Thread Size
#0-80

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
Tap Material
Cobalt
Tap Grouping
Tap
Number of Pieces
1
List Number
14001
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNF
Series
14001
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Features
STI Thread: No
Secondary Material Application ISO Code
H, M, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H7
Thread Standard
UNF
Material Grade - Machining
14001
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Threads per Inch
80
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #0-80, UNF, Overall Length 1.63 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.32 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H7, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.