Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400100408

  • Zoro # G9251277


product price: $20.69
/ea

Key Features

Tap Thread Size
#0-80
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400100408
Zoro #
G9251277
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#0-80
Thread Length
5/16"
Overall Length
1-5/8"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Pitch Diameter Limit
H4
Tap Size
#0
Shank Length
1 1/4 in
Thread Size
#0-80
75% Thread Drill Size
1.20 mm
65% Thread Drill Size
1.25 mm
Square Size
0.1100 in
55% Thread Drill Size
1.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Grouping
Tap
Tap Style
Thread Forming
Standards
ANSI
Tap Material
Cobalt
Tap Thread Type
UNF
List Number
14001
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14001
Features
STI Thread: No
Threads per Inch
80
Thread Limit
H4
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #0-80, UNF, Overall Length 1.63 in, Cobalt, TiCN, Right Hand, Thread Length 0.32 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.