Zoro Homepage

Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400100708

  • Zoro # G9251392


product price: $20.69
/ea

Key Features

Tap Thread Size
#0-80
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
14001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400100708
Zoro #
G9251392
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#0-80
Shank Dia.
0.141"
Tap Size
#0
Tap Dimension Type
Inch
Thread Length
5/16"
Overall Length
1-5/8"
Pitch Diameter Limit
H7
55% Thread Drill Size
1.30 mm
75% Thread Drill Size
1.20 mm
Shank Length
1 1/4 in
Thread Size
#0-80
Square Size
0.1100 in
65% Thread Drill Size
1.25 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
14001
Tap Grouping
Tap
Tap Style
Thread Forming
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI
Tap Material
Cobalt
Tap Thread Type
UNF
Series
14001
Cutting Direction - Machining
Right Hand
Thread Limit
H7
Primary Material Application ISO Code
K, N, P
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Threads per Inch
80
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Features
STI Thread: No
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #0-80, UNF, Overall Length 1.63 in, Cobalt, TiCN, Right Hand, Thread Length 0.32 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H7, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.