Zoro Homepage

Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes

  • Mfr # 2864208

  • Zoro # G3651697


product price: $25.79
/ea

Key Features

Tap Thread Size
#0-80
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2864208
Zoro #
G3651697
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#0-80
Tap Dimension Type
Inch
Shank Dia.
0.141"
Pitch Diameter Limit
H2
Tap Size
#0
Overall Length
1-5/8"
Thread Length
5/16"
55% Thread Drill Size
1.30 mm
65% Thread Drill Size
1.25 mm
75% Thread Drill Size
1.20 mm
Shank Length
1 5/16 in
Thread Size
#0-80
Square Size
0.1100 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Style
Thread Forming
Number of Pieces
1
List Number
CEM316R4030
Standards
ANSI
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
285
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Primary Material Application ISO Code
N, P
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Extended Neck
No
Material Grade - Machining
TiCN
Threads per Inch
80
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #0-80, UNF, Overall Length 1.63 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.32 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit Not Applicable, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.