Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #0-80, Bottoming, TiN, 0 Flutes

  • Mfr # 1400100005

  • Zoro # G9251216


product price: $20.49
/ea

Key Features

Tap Thread Size
#0-80
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
List Number
14001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400100005
Zoro #
G9251216
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#0-80
Overall Length
1-5/8"
Thread Length
5/16"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Pitch Diameter Limit
H2
Tap Size
#0
Square Size
0.1100 in
55% Thread Drill Size
1.30 mm
65% Thread Drill Size
1.25 mm
Shank Length
1 1/4 in
Thread Size
#0-80
75% Thread Drill Size
1.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
List Number
14001
Tap Grouping
Tap
Tap Material
Cobalt
Tap Style
Thread Forming
Standards
ANSI
Tap Thread Type
UNF
Thread Direction
Right Hand
Number of Pieces
1
Series
14001
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Material Grade - Machining
14001
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Threads per Inch
80
Spiral Direction
Neutral
Thread Limit
H2
Features
STI Thread: No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #0-80, UNF, Overall Length 1.63 in, Cobalt, TiN, Right Hand, Thread Length 0.32 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.