Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #0-80, Bottoming, V, 0 Flutes

  • Mfr # 1625008013

  • Zoro # G0215621


product price: $65.59
/ea

Key Features

Tap Thread Size
#0-80
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Pitch Diameter Limit
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625008013
Zoro #
G0215621
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#0-80
Pitch Diameter Limit
H3
Overall Length
1.570"
Thread Length
3/16"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#0
65% Thread Drill Size
1.38 mm
Thread Size
#0-80
75% Thread Drill Size
1.36 mm
Tap Length Standard
DIN
Shank Length
1 3/16 in
Square Size
0.1090 in
55% Thread Drill Size
1.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
List Number
16250
Tap Material
High Speed Steel
Tap Style
Thread Forming
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Threads per Inch
80
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Material Grade - Machining
16250
Secondary Material Application ISO Code
H, S
Thread Standard
UNF
Class of Fit
2B
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application
Hardened Steel, Nickel, Titanium
Features
Produces No Chips
Extended Neck
Yes
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #0-80, UNF, Overall Length 1.64 in, Cobalt, V, Right Hand, Thread Length 0.32 in, 75 Percent Thread Drill Size 1.36 mm, Thread Limit H3, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.