Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1-1/2"-12, Modified Bottoming, V, 0 Flutes

  • Mfr # 1605012126

  • Zoro # G0214562


product price: $1,034.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-12
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Pitch Diameter Limit
H11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605012126
Zoro #
G0214562
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-1/2"-12
Pitch Diameter Limit
H11
Tap Dimension Type
Inch
Overall Length
6.300"
Thread Length
2-11/16"
Shank Dia.
0.800"
Tap Size
1/2"
Shank Length
4 in
Tap Length Standard
DIN
Thread Size
1 1/2"-12
Square Size
0.9250 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Tap Thread Type
UNF
Thread Direction
Right Hand
Number of Pieces
1
List Number
16050
Tap Material
High Speed Steel
Tap Style
Thread Forming
Standards
DIN
Series
16050
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, S
Primary Material Application ISO Code
H, K, M, N, P
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Primary Material Application
All Materials
Thread Limit
H11
Spiral Direction
Neutral
Thread Standard
UNF
Tap Shank Standard
ANSI
Extended Neck
No
Secondary Material Application
Hardened Steel, Nickel, Titanium
Threads per Inch
12
Class of Fit
2B
Coolant Fed
Coolant Through
Material Grade - Machining
16050
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1 1/2 In.-12, UNF, Overall Length 6.69 in, Cobalt, TiCN, Right Hand, Thread Length 0.84 in, Thread Limit H11, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.