Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1-1/2"-8, Modified Bottoming, V, 0 Flutes

  • Mfr # 1625011288

  • Zoro # G0216251


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-8
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625011288
Zoro #
G0216251
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-1/2"-8
Overall Length
7.870"
Tap Dimension Type
Inch
Thread Length
3-1/8"
Shank Dia.
1.233"
Pitch Diameter Limit
H13
Tap Size
1/2"
Square Size
0.9250 in
Thread Size
1 1/2"-8
Shank Length
4 23/32 in
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Tap Style
Thread Forming
Tap Thread Type
UNS
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
High Speed Steel
List Number
16250
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Thread Limit
H13
Secondary Material Application
Hardened Steel, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Class of Fit
2B
Thread Standard
UNS
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, S
Material Grade - Machining
16250
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Threads per Inch
8
Features
Produces No Chips
Primary Material Application ISO Code
H, M, N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1 1/2 In.-8, UNS, Overall Length 7.88 in, Cobalt, TiCN, Right Hand, Thread Length 1 in, Thread Limit H13, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.