Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1"-12, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1605001121

  • Zoro # G9248547


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-12
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Overall Length
5-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605001121
Zoro #
G9248547
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1"-12
Overall Length
5-1/2"
Tap Dimension Type
Inch
Tap Size
1"
Pitch Diameter Limit
H11
Thread Length
2-1/2"
Shank Dia.
0.800"
65% Thread Drill Size
24.40 mm
55% Thread Drill Size
31/32 in
Square Size
0.6000 in
Thread Size
1"-12
Tap Length Standard
DIN
Shank Length
2 15/32 in
75% Thread Drill Size
24.25 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Thread Type
UNF
List Number
16050
Tap Grouping
Tap
Tap Material
Cobalt
Tap Style
Thread Forming
Thread Direction
Right Hand
Standards
DIN
Series
16050
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Material Grade - Machining
16050
Threads per Inch
12
Thread Standard
UNF
Spiral Direction
Neutral
Extended Neck
No
Tap Shank Standard
ANSI
Thread Limit
H11
Secondary Material Application
Hardened Steel, Nickel, Titanium
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Primary Material Application
All Materials
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H, S
Primary Material Application ISO Code
H, K, M, N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1 In.-12, UNF, Overall Length 5.5 in, Cobalt, TiCN, Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 24.25 mm, Thread Limit H11, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.