Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1"-12, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1605001128

  • Zoro # G9248556


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-12
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605001128
Zoro #
G9248556
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1"-12
Overall Length
5-1/2"
Tap Dimension Type
Inch
Pitch Diameter Limit
H8
Shank Dia.
0.800"
Thread Length
2-1/2"
Tap Size
1"
75% Thread Drill Size
24.25 mm
65% Thread Drill Size
24.40 mm
Thread Size
1"-12
Square Size
0.6000 in
Tap Length Standard
DIN
Shank Length
2 15/32 in
55% Thread Drill Size
31/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Thread Type
UNF
List Number
16050
Number of Pieces
1
Tap Grouping
Tap
Tap Material
Cobalt
Standards
DIN
Series
16050
Cutting Direction - Machining
Right Hand
Coolant Fed
Coolant Through
Threads per Inch
12
Tap Shank Standard
ANSI
Extended Neck
No
Material Grade - Machining
16050
Primary Material Application
All Materials
Thread Limit
H8
Secondary Material Application ISO Code
H, S
Class of Fit
3B
Thread Standard
UNF
Spiral Direction
Neutral
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, K, M, N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1 In.-12, UNF, Overall Length 5.5 in, Cobalt, TiCN, Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 24.25 mm, Thread Limit H8, Class of Fit 3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.