Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1"-12, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625001121

  • Zoro # G9249791


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-12
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625001121
Zoro #
G9249791
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1"-12
Pitch Diameter Limit
H11
Shank Dia.
0.800"
Thread Length
2-1/2"
Tap Size
1"
Overall Length
5-1/2"
Tap Dimension Type
Inch
Square Size
0.6000 in
Tap Length Standard
DIN
65% Thread Drill Size
24.40 mm
75% Thread Drill Size
24.25 mm
55% Thread Drill Size
31/32 in
Shank Length
2 1/2 in
Thread Size
1"-12

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Thread Type
UNF
Number of Pieces
1
Tap Grouping
Tap
List Number
16250
Tap Material
Cobalt
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, S
Material Grade - Machining
16250
Threads per Inch
12
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, N, P
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Features
Produces No Chips
Thread Standard
UNF
Thread Limit
H11
Class of Fit
2B
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1 In.-12, UNF, Overall Length 5.5 in, Cobalt, V, Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 24.25 mm, Thread Limit H11, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.