Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1"-12, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625001128

  • Zoro # G9249807


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-12
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Overall Length
5-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625001128
Zoro #
G9249807
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1"-12
Overall Length
5-1/2"
Thread Length
2-1/2"
Tap Dimension Type
Inch
Pitch Diameter Limit
H8
Shank Dia.
0.800"
Tap Size
1"
55% Thread Drill Size
31/32 in
75% Thread Drill Size
24.25 mm
Tap Length Standard
DIN
Shank Length
2 1/2 in
Thread Size
1"-12
Square Size
0.6000 in
65% Thread Drill Size
24.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Style
Thread Forming
List Number
16250
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Class of Fit
3B
Secondary Material Application
Hardened Steel, Nickel, Titanium
Threads per Inch
12
Secondary Material Application ISO Code
H, S
Coolant Fed
Non-Coolant Through
Thread Limit
H8
Primary Material Application ISO Code
H, M, N, P
Extended Neck
Yes
Material Grade - Machining
16250
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Features
Produces No Chips
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1 In.-12, UNF, Overall Length 5.5 in, Cobalt, V, Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 24.25 mm, Thread Limit H8, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.