Zoro Homepage

Thread Forming Tap, 1"-12, Plug, V, 0 Flutes

  • Mfr # 1625011241

  • Zoro # G0216297


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-12
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625011241
Zoro #
G0216297
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1"-12
Overall Length
5.510"
Shank Dia.
0.800"
Tap Dimension Type
Inch
Thread Length
2-1/2"
Pitch Diameter Limit
H11
Tap Size
1"
Tap Length Standard
DIN
Shank Length
2 1/2 in
65% Thread Drill Size
24.40 mm
Square Size
0.6000 in
75% Thread Drill Size
24.25 mm
55% Thread Drill Size
31/32 in
Thread Size
1"-12

Description

Thread Forming Tap, Thread Size 1 In.-12, UNF, Overall Length 5.5 in, Cobalt, V, Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 24.25 mm, Thread Limit H11, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.