Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1-1/4"-12, Modified Bottoming, V, 0 Flutes

  • Mfr # 1605012526

  • Zoro # G0214617


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-12
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605012526
Zoro #
G0214617
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-1/4"-12
Tap Dimension Type
Inch
Thread Length
2-3/8"
Overall Length
5.910"
Pitch Diameter Limit
H11
Shank Dia.
0.800"
Tap Size
1/4"
Thread Size
1 1/4"-12
Square Size
0.7660 in
Shank Length
3 17/32 in
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Thread Direction
Right Hand
Number of Pieces
1
List Number
16050
Tap Style
Thread Forming
Tap Thread Type
UNF
Tap Material
High Speed Steel
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16050
Class of Fit
2B
Secondary Material Application ISO Code
H, S
Spiral Direction
Neutral
Material Grade - Machining
16050
Threads per Inch
12
Tap Shank Standard
ANSI
Thread Limit
H11
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Nickel, Titanium
Coolant Fed
Coolant Through
Primary Material Application ISO Code
H, K, M, N, P
Primary Material Application
All Materials
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1 1/4 In.-12, UNF, Overall Length 5.89 in, Cobalt, TiCN, Right Hand, Thread Length 0.84 in, Thread Limit H11, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.