Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1-1/4"-7, Modified Bottoming, V, 0 Flutes

  • Mfr # 1625012578

  • Zoro # G0216279


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-7
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Pitch Diameter Limit
H13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625012578
Zoro #
G0216279
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-1/4"-7
Pitch Diameter Limit
H13
Shank Dia.
1.021"
Overall Length
7.090"
Thread Length
2-13/16"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Size
1 1/4"-7
Shank Length
4 7/32 in
Square Size
0.7660 in
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Number of Pieces
1
Tap Thread Type
UNC
Tap Style
Thread Forming
Tap Material
High Speed Steel
List Number
16250
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Features
Produces No Chips
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Standard
UNC
Primary Material Application ISO Code
H, M, N, P
Material Grade - Machining
16250
Tap Shank Standard
ANSI
Thread Limit
H13
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Threads per Inch
7
Extended Neck
Yes
Class of Fit
2B
Secondary Material Application ISO Code
H, S
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1 1/4 In.-7, UNC, Overall Length 7.09 in, Cobalt, V, Right Hand, Thread Length 0.86 in, Thread Limit H13, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.