Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1-1/8"-12, Modified Bottoming, V, 0 Flutes

  • Mfr # 1605011826

  • Zoro # G0214547


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/8"-12
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Tap Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605011826
Zoro #
G0214547
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-1/8"-12
Overall Length
5.910"
Shank Dia.
0.800"
Thread Length
2-3/8"
Pitch Diameter Limit
H11
Tap Dimension Type
Inch
Tap Size
1/8"
Tap Length Standard
DIN
Shank Length
3 17/32 in
Square Size
0.6720 in
Thread Size
1 1/8"-12

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Tap Thread Type
UNF
Tap Style
Thread Forming
Tap Material
High Speed Steel
Number of Pieces
1
List Number
16050
Thread Direction
Right Hand
Standards
DIN
Series
16050
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Material Grade - Machining
16050
Coolant Fed
Coolant Through
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Primary Material Application ISO Code
H, K, M, N, P
Thread Limit
H11
Threads per Inch
12
Class of Fit
2B
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, S
Primary Material Application
All Materials
Tap Shank Standard
ANSI
Extended Neck
No
Secondary Material Application
Hardened Steel, Nickel, Titanium
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1 1/8 In.-12, UNF, Overall Length 5.89 in, Cobalt, TiCN, Right Hand, Thread Length 0.84 in, Thread Limit H11, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.