Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1-1/8"-7, Modified Bottoming, V, 0 Flutes

  • Mfr # 1625011878

  • Zoro # G0216242


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/8"-7
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Thread Length
2-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625011878
Zoro #
G0216242
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-1/8"-7
Thread Length
2-13/16"
Overall Length
7.090"
Shank Dia.
0.896"
Pitch Diameter Limit
H13
Tap Dimension Type
Inch
Tap Size
1/8"
Tap Length Standard
DIN
Square Size
0.6720 in
Shank Length
4 7/32 in
Thread Size
1 1/8"-7

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
List Number
16250
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNC
Tap Style
Thread Forming
Tap Material
High Speed Steel
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Standard
UNC
Extended Neck
Yes
Features
Produces No Chips
Spiral Direction
Neutral
Threads per Inch
7
Secondary Material Application ISO Code
H, S
Primary Material Application ISO Code
H, M, N, P
Thread Limit
H13
Tap Shank Standard
ANSI
Secondary Material Application
Hardened Steel, Nickel, Titanium
Material Grade - Machining
16250
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1 1/8 In.-7, UNC, Overall Length 7.09 in, Cobalt, V, Right Hand, Thread Length 0.86 in, Thread Limit H13, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.