Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1-1/8"-8, Modified Bottoming, V, 0 Flutes

  • Mfr # 1605011888

  • Zoro # G0214553


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/8"-8
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605011888
Zoro #
G0214553
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-1/8"-8
Tap Dimension Type
Inch
Shank Dia.
0.800"
Overall Length
7.090"
Pitch Diameter Limit
H11
Thread Length
2-13/16"
Tap Size
1/8"
Tap Length Standard
DIN
Square Size
0.6720 in
Thread Size
1 1/8"-8
Shank Length
4 1/4 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Tap Material
High Speed Steel
List Number
16050
Number of Pieces
1
Tap Style
Thread Forming
Tap Thread Type
UNS
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16050
Tap Shank Standard
ANSI
Extended Neck
No
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, P
Material Grade - Machining
16050
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Threads per Inch
8
Thread Standard
UNS
Thread Limit
H11
Secondary Material Application
Hardened Steel, Nickel, Titanium
Class of Fit
2B
Primary Material Application
All Materials
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H, S
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1 1/8 In.-8, UNS, Overall Length 7.08 in, Cobalt, TiCN, Right Hand, Thread Length 0.86 in, Thread Limit H11, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.