Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1-3/4"-5, Modified Bottoming, V, 0 Flutes

  • Mfr # 1605017558

  • Zoro # G0214781


product price: $1,277.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/4"-5
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Pitch Diameter Limit
H16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605017558
Zoro #
G0214781
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-3/4"-5
Pitch Diameter Limit
H16
Thread Length
3-7/16"
Overall Length
8.660"
Tap Dimension Type
Inch
Shank Dia.
0.800"
Tap Size
1-3/4"
Tap Length Standard
DIN
Thread Size
1 3/4"-5
Square Size
1.0720 in
Shank Length
5 3/16 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
List Number
16050
Number of Pieces
1
Tap Thread Type
UNC
Tap Style
Thread Forming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16050
Thread Limit
H16
Class of Fit
2B
Extended Neck
No
Secondary Material Application ISO Code
H, S
Material Grade - Machining
16050
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, P
Threads per Inch
5
Thread Standard
UNC
Spiral Direction
Neutral
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Coolant Fed
Coolant Through
Tap Shank Standard
ANSI
Secondary Material Application
Hardened Steel, Nickel, Titanium
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1 3/4 In.-5, UNC, Overall Length 8.66 in, Cobalt, TiCN, Right Hand, Thread Length 1.2 in, Thread Limit H16, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.