Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1-3/8"-12, Modified Bottoming, V, 0 Flutes

  • Mfr # 1605013126

  • Zoro # G0214833


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/8"-12
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Overall Length
6.300"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605013126
Zoro #
G0214833
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-3/8"-12
Overall Length
6.300"
Thread Length
2-11/16"
Tap Dimension Type
Inch
Shank Dia.
0.800"
Pitch Diameter Limit
H11
Tap Size
1-3/8"
Tap Length Standard
DIN
Thread Size
1 3/8"-12
Square Size
0.8310 in
Shank Length
4 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Number of Pieces
1
Tap Style
Thread Forming
Tap Material
High Speed Steel
Tap Thread Type
UNF
List Number
16050
Thread Direction
Right Hand
Standards
DIN
Series
16050
Cutting Direction - Machining
Right Hand
Extended Neck
No
Threads per Inch
12
Thread Limit
H11
Class of Fit
2B
Thread Standard
UNF
Spiral Direction
Neutral
Coolant Fed
Coolant Through
Primary Material Application ISO Code
H, K, M, N, P
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Tap Shank Standard
ANSI
Material Grade - Machining
16050
Primary Material Application
All Materials
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1 3/8 In.-12, UNF, Overall Length 6.69 in, Cobalt, TiCN, Right Hand, Thread Length 0.84 in, Thread Limit H11, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.