Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1-3/8"-12, Modified Bottoming, V, 0 Flutes

  • Mfr # 1625013126

  • Zoro # G0216303


product price: $844.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/8"-12
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625013126
Zoro #
G0216303
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-3/8"-12
Overall Length
6.300"
Pitch Diameter Limit
H11
Thread Length
2-11/16"
Tap Dimension Type
Inch
Shank Dia.
1.108"
Tap Size
1-3/8"
Thread Size
1 3/8"-12
Tap Length Standard
DIN
Shank Length
4 in
Square Size
0.8310 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Tap Material
High Speed Steel
Tap Thread Type
UNF
Number of Pieces
1
List Number
16250
Tap Style
Thread Forming
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, S
Features
Produces No Chips
Thread Standard
UNF
Threads per Inch
12
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, N, P
Material Grade - Machining
16250
Class of Fit
2B
Thread Limit
H11
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1 3/8 In.-12, UNF, Overall Length 6.69 in, Cobalt, V, Right Hand, Thread Length 0.84 in, Thread Limit H11, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.