Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1-3/8"-6, Modified Bottoming, V, 0 Flutes

  • Mfr # 1605013768

  • Zoro # G0214772


product price: $934.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/8"-6
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
List Number
16050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605013768
Zoro #
G0214772
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-3/8"-6
Shank Dia.
0.800"
Overall Length
7.870"
Thread Length
3-1/8"
Pitch Diameter Limit
H14
Tap Dimension Type
Inch
Tap Size
1-3/8"
Shank Length
4 23/32 in
Square Size
0.8310 in
Tap Length Standard
DIN
Thread Size
1 3/8"-6

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
List Number
16050
Tap Style
Thread Forming
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNC
Tap Material
High Speed Steel
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16050
Class of Fit
2B
Material Grade - Machining
16050
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Threads per Inch
6
Secondary Material Application
Hardened Steel, Nickel, Titanium
Spiral Direction
Neutral
Primary Material Application
All Materials
Thread Limit
H14
Thread Standard
UNC
Secondary Material Application ISO Code
H, S
Extended Neck
No
Coolant Fed
Coolant Through
Primary Material Application ISO Code
H, K, M, N, P
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1 3/8 In.-6, UNC, Overall Length 7.88 in, Cobalt, TiCN, Right Hand, Thread Length 1 in, Thread Limit H14, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.