Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1-3/8"-8, Modified Bottoming, V, 0 Flutes

  • Mfr # 1625013788

  • Zoro # G0216437


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/8"-8
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625013788
Zoro #
G0216437
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-3/8"-8
Pitch Diameter Limit
H13
Overall Length
7.870"
Thread Length
3-1/8"
Tap Dimension Type
Inch
Shank Dia.
1.108"
Tap Size
1-3/8"
Tap Length Standard
DIN
Shank Length
4 23/32 in
Square Size
0.8310 in
Thread Size
1 3/8"-8

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
V
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
UNS
Tap Material
High Speed Steel
List Number
16250
Number of Pieces
1
Tap Style
Thread Forming
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Thread Standard
UNS
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Threads per Inch
8
Extended Neck
Yes
Secondary Material Application ISO Code
H, S
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Features
Produces No Chips
Material Grade - Machining
16250
Spiral Direction
Neutral
Thread Limit
H13
Secondary Material Application
Hardened Steel, Nickel, Titanium
Class of Fit
2B
Primary Material Application ISO Code
H, M, N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1 3/8 In.-8, UNS, Overall Length 7.88 in, Cobalt, TiCN, Right Hand, Thread Length 1 in, Thread Limit H13, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.