Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #1-64, Bottoming, Bright, 0 Flutes

  • Mfr # 1400100900

  • Zoro # G9251444


product price: $17.49
/ea

Key Features

Tap Thread Size
#1-64
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400100900
Zoro #
G9251444
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#1-64
Tap Size
#1
Shank Dia.
0.141"
Overall Length
1-11/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Thread Length
3/8"
Thread Size
#1-64
Square Size
0.1100 in
Shank Length
1 1/4 in
65% Thread Drill Size
#53
55% Thread Drill Size
1/16 in
75% Thread Drill Size
1.45 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Grouping
Tap
Tap Style
Thread Forming
Number of Pieces
1
Tap Thread Type
UNC
Standards
ANSI
Tap Material
Cobalt
Thread Direction
Right Hand
List Number
14001
Series
14001
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Thread Standard
UNC
Spiral Direction
Neutral
Threads per Inch
64
Features
STI Thread: No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #1-64, UNC, Overall Length 1.69 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 1.45 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.