Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #1-64, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400100901

  • Zoro # G9251453


product price: $19.19
/ea

Key Features

Tap Thread Size
#1-64
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400100901
Zoro #
G9251453
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#1-64
Pitch Diameter Limit
H3
Overall Length
1-11/16"
Tap Size
#1
Shank Dia.
0.141"
Thread Length
3/8"
Tap Dimension Type
Inch
55% Thread Drill Size
1/16 in
Square Size
0.1100 in
75% Thread Drill Size
1.45 mm
65% Thread Drill Size
#53
Thread Size
#1-64
Shank Length
1 1/4 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
List Number
14001
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
ANSI
Tap Style
Thread Forming
Number of Pieces
1
Thread Direction
Right Hand
Series
14001
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Threads per Inch
64
Features
STI Thread: No
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14001
Thread Standard
UNC
Primary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #1-64, UNC, Overall Length 1.69 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 1.45 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.