Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #1-64, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400100808

  • Zoro # G9251435


product price: $20.69
/ea

Key Features

Tap Thread Size
#1-64
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400100808
Zoro #
G9251435
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#1-64
Pitch Diameter Limit
H2
Tap Size
#1
Overall Length
1-11/16"
Thread Length
3/8"
Shank Dia.
0.141"
Tap Dimension Type
Inch
65% Thread Drill Size
#53
Shank Length
1 1/4 in
75% Thread Drill Size
1.45 mm
Square Size
0.1100 in
Thread Size
#1-64
55% Thread Drill Size
1/16 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
List Number
14001
Tap Grouping
Tap
Tap Style
Thread Forming
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Material
Cobalt
Series
14001
Cutting Direction - Machining
Right Hand
Features
STI Thread: No
Material Grade - Machining
14001
Primary Material Application ISO Code
K, N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
64
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Thread Limit
H2
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #1-64, UNC, Overall Length 1.69 in, Cobalt, TiCN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 1.45 mm, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.