Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #1-64, Bottoming, TiCN, 0 Flutes

  • Mfr # 1405000408

  • Zoro # G9250744


product price: $50.39
/ea

Key Features

Tap Thread Size
#1-64
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405000408
Zoro #
G9250744
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#1-64
Tap Dimension Type
Inch
Shank Dia.
0.141"
Pitch Diameter Limit
H2
Thread Length
3/8"
Tap Size
#1
Overall Length
1-11/16"
Thread Size
#1-64
Shank Length
1 1/4 in
75% Thread Drill Size
1.65 mm
55% Thread Drill Size
#51
Square Size
0.1100 in
65% Thread Drill Size
1.68 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Style
Thread Forming
Tap Grouping
Tap
Number of Pieces
1
Standards
ANSI
Tap Material
Powdered Metal
List Number
14050
Cutting Direction - Machining
Right Hand
Series
14050
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Limit
H2
Thread Standard
UNC
Primary Material Application ISO Code
M, N, P
Material Grade - Machining
14050
Secondary Material Application ISO Code
H, M
Coolant Fed
Non-Coolant Through
Extended Neck
No
Class of Fit
3B
Secondary Material Application
Hardened Steel, Stainless Steel
Threads per Inch
64
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #1-64, UNC, Overall Length 1.67 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.39 in, 75 Percent Thread Drill Size 1.65 mm, Thread Limit H2, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.