Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #1-64, Bottoming, TiCN, 0 Flutes

  • Mfr # 1405000608

  • Zoro # G9250762


product price: $50.39
/ea

Key Features

Tap Thread Size
#1-64
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Overall Length
1-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405000608
Zoro #
G9250762
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#1-64
Overall Length
1-11/16"
Tap Dimension Type
Inch
Tap Size
#1
Shank Dia.
0.141"
Pitch Diameter Limit
H2
Thread Length
3/8"
65% Thread Drill Size
1.68 mm
Square Size
0.1100 in
Thread Size
#1-64
55% Thread Drill Size
#51
75% Thread Drill Size
1.65 mm
Shank Length
1 1/4 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Powdered Metal
Tap Grouping
Tap
Standards
ANSI
List Number
14050
Tap Thread Type
UNC
Number of Pieces
1
Tap Style
Thread Forming
Thread Direction
Right Hand
Series
14050
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Thread Limit
H2
Spiral Direction
Neutral
Threads per Inch
64
Class of Fit
3B
Primary Material Application ISO Code
M, N, P
Material Grade - Machining
14050
Extended Neck
No
Thread Standard
UNC
Secondary Material Application ISO Code
H, M
Secondary Material Application
Hardened Steel, Stainless Steel
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #1-64, UNC, Overall Length 1.67 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.39 in, 75 Percent Thread Drill Size 1.65 mm, Thread Limit H2, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.