Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #1-64, Bottoming, TiN, 0 Flutes

  • Mfr # 1400101105

  • Zoro # G9251541


product price: $20.69
/ea

Key Features

Tap Thread Size
#1-64
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
List Number
14001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400101105
Zoro #
G9251541
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#1-64
Tap Dimension Type
Inch
Shank Dia.
0.141"
Tap Size
#1
Pitch Diameter Limit
H5
Thread Length
3/8"
Overall Length
1-11/16"
75% Thread Drill Size
1.45 mm
Square Size
0.1100 in
Thread Size
#1-64
55% Thread Drill Size
1/16 in
Shank Length
1 1/4 in
65% Thread Drill Size
#53

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
List Number
14001
Number of Pieces
1
Tap Thread Type
UNC
Tap Style
Thread Forming
Tap Material
Cobalt
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Series
14001
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
64
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
STI Thread: No
Secondary Material Application ISO Code
H, M, P
Thread Limit
H5
Primary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #1-64, UNC, Overall Length 1.69 in, Cobalt, TiN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 1.45 mm, Thread Limit H5, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.