Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #1-64, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625001643

  • Zoro # G9249362


product price: $59.19
/ea

Key Features

Tap Thread Size
#1-64
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625001643
Zoro #
G9249362
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#1-64
Pitch Diameter Limit
H3
Tap Dimension Type
Inch
Shank Dia.
0.141"
Tap Size
#1
Thread Length
3/8"
Overall Length
45.00mm
Shank Length
1 3/8 in
75% Thread Drill Size
1.65 mm
65% Thread Drill Size
1.68 mm
Tap Length Standard
DIN
Thread Size
#1-64
Square Size
0.1090 in
55% Thread Drill Size
#51

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
List Number
16250
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Tap Material
Cobalt
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Secondary Material Application ISO Code
H, S
Features
Produces No Chips
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
16250
Thread Standard
UNC
Primary Material Application ISO Code
H, M, N, P
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Class of Fit
2B
Extended Neck
Yes
Threads per Inch
64
Thread Limit
H3
Secondary Material Application
Hardened Steel, Nickel, Titanium
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #1-64, UNC, Overall Length 1.84 in, Cobalt, V, Right Hand, Thread Length 0.33 in, 75 Percent Thread Drill Size 1.65 mm, Thread Limit H3, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.