Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #1-72, Bottoming, Bright, 0 Flutes

  • Mfr # 1400101500

  • Zoro # G9251681


product price: $16.69
/ea

Key Features

Tap Thread Size
#1-72
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400101500
Zoro #
G9251681
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#1-72
Thread Length
3/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Tap Size
#1
Overall Length
1-11/16"
Shank Dia.
0.141"
75% Thread Drill Size
1.67 mm
65% Thread Drill Size
1.55 mm
Shank Length
1 1/4 in
Thread Size
#1-72
55% Thread Drill Size
1.60 mm
Square Size
0.1100 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Number of Pieces
1
Tap Style
Thread Forming
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
List Number
14001
Standards
ANSI
Tap Material
Cobalt
Series
14001
Cutting Direction - Machining
Right Hand
Threads per Inch
72
Primary Material Application ISO Code
K, N, P
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H3
Features
STI Thread: No
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #1-72, UNF, Overall Length 1.69 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 1.67 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.