Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #1-72, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400101508

  • Zoro # G9251715


product price: $21.59
/ea

Key Features

Tap Thread Size
#1-72
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400101508
Zoro #
G9251715
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#1-72
Tap Dimension Type
Inch
Shank Dia.
0.141"
Pitch Diameter Limit
H3
Thread Length
3/8"
Overall Length
1-11/16"
Tap Size
#1
65% Thread Drill Size
1.55 mm
Square Size
0.1100 in
Thread Size
#1-72
55% Thread Drill Size
1.60 mm
Shank Length
1 1/4 in
75% Thread Drill Size
1.67 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Standards
ANSI
Tap Material
Cobalt
Number of Pieces
1
Thread Direction
Right Hand
List Number
14001
Tap Thread Type
UNF
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
14001
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14001
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Features
STI Thread: No
Threads per Inch
72
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H3
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Primary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #1-72, UNF, Overall Length 1.69 in, Cobalt, TiCN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 1.67 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.