Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #1-72, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625001722

  • Zoro # G9249371


product price: $62.19
/ea

Key Features

Tap Thread Size
#1-72
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625001722
Zoro #
G9249371
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#1-72
Tap Size
#1
Thread Length
3/8"
Tap Dimension Type
Inch
Overall Length
45.00mm
Shank Dia.
0.141"
Pitch Diameter Limit
H2
65% Thread Drill Size
1.70 mm
Square Size
0.1090 in
Thread Size
#1-72
75% Thread Drill Size
1.67 mm
55% Thread Drill Size
1.72 mm
Shank Length
1 13/32 in
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Material
Cobalt
Number of Pieces
1
Thread Direction
Right Hand
List Number
16250
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, M, N, P
Class of Fit
3B
Extended Neck
Yes
Features
Produces No Chips
Secondary Material Application
Hardened Steel, Nickel, Titanium
Material Grade - Machining
16250
Threads per Inch
72
Secondary Material Application ISO Code
H, S
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Thread Limit
H2
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #1-72, UNF, Overall Length 1.84 in, Cobalt, V, Right Hand, Thread Length 0.32 in, 75 Percent Thread Drill Size 1.67 mm, Thread Limit H2, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.