Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1"-8, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625001081

  • Zoro # G9249773


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-8
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625001081
Zoro #
G9249773
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1"-8
Thread Length
2-1/2"
Tap Dimension Type
Inch
Pitch Diameter Limit
H11
Overall Length
6-19/64"
Shank Dia.
0.800"
Tap Size
1"
75% Thread Drill Size
23.75 mm
65% Thread Drill Size
24.00 mm
Tap Length Standard
DIN
Thread Size
1"-8
Shank Length
3 9/32 in
55% Thread Drill Size
61/64 in
Square Size
0.6000 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Style
Thread Forming
Tap Grouping
Tap
List Number
16250
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Standard
UNC
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Threads per Inch
8
Secondary Material Application ISO Code
H, S
Spiral Direction
Neutral
Material Grade - Machining
16250
Features
Produces No Chips
Thread Limit
H11
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1 In.-8, UNC, Overall Length 6.3 in, Cobalt, V, Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 23.75 mm, Thread Limit H11, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.