Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1"-8, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625001088

  • Zoro # G9249782


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-8
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625001088
Zoro #
G9249782
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1"-8
Tap Dimension Type
Inch
Pitch Diameter Limit
H8
Thread Length
2-1/2"
Shank Dia.
0.800"
Overall Length
6-19/64"
Tap Size
1"
55% Thread Drill Size
61/64 in
Shank Length
3 9/32 in
Tap Length Standard
DIN
75% Thread Drill Size
23.75 mm
Thread Size
1"-8
Square Size
0.6000 in
65% Thread Drill Size
24.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNC
List Number
16250
Tap Style
Thread Forming
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Grouping
Tap
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Threads per Inch
8
Secondary Material Application
Hardened Steel, Nickel, Titanium
Spiral Direction
Neutral
Class of Fit
3B
Features
Produces No Chips
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, N, P
Thread Standard
UNC
Extended Neck
Yes
Thread Limit
H8
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, S
Material Grade - Machining
16250
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1 In.-8, UNC, Overall Length 6.3 in, Cobalt, V, Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 23.75 mm, Thread Limit H8, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.